Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 8634, 3.3" Motor - 208-230 Volts 1640 RPM
See all 7 items in product family

Century 8634, 3.3" Motor - 208-230 Volts 1640 RPM

Item #: WBB186735

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $166.95 ea.
4+ $164.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Permanent Split Capacitor Motor - 208-230 Volts 1640 RPM

  • Permanent Split Capacitor
  • Open Enclosure
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS.3
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1640
    • HERTZ (HZ)50/60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES3-5/8 (9.21 cm)
    • MANUFACTURERS PART NUMBER9634
    • ROTATIONCWSE
    • VOLTAGE208 - 230
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESKrack E206448, JE2F030
    • SHAFT DIMENSION INCHES5/16 x 1-1/2
    • RPM1640
    • OVERLOADAutomatic
    • MOUNT TYPEStud
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES3.3 (8.38 cm)
    • MOTOR TYPEPermanent Split Capacitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.