Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raychem® QUICKNET-010-1 Floor Heating Kit 10 Square Feet With Thermostat 120V

Rollover image to zoom in

Click image to enlarge

Raychem® QUICKNET-010-1 Floor Heating Kit 10 Square Feet With Thermostat 120V

Item #: WB246142

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
$292.95 ea.
3+ $276.95 ea.

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Product Q&A
10 Square Foot Roll with Thermostat ? 120V
Electric floor mats are ideal for new construction and renovation projects. Floor heating mats provide heating for flooring under ceramic tiling and natural stone floors. Great for use in entrances, kitchens and bathrooms. With QUICKNET™ you can lower the room temperature by a few degrees and enjoy the same level of comfort as a warm room without floor heating. The selected mat can be configured to fit the shape of the area to be heated. Low profile 3/16 thick matting is made with a blue heating cable woven into an adhesive-backed red fiberglass mesh that allows simple roll-out installation. Simply install mat between ceramic tile or natural stone and the sub floor. Shielded dual conductor design eliminates electromagnetic fields. Kits include programmable Electronic Thermostat with built-in GFCI protection. CSA certified. 15 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDRaychem®
    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES20 (50.8 cm)
    • THICKNESS INCHES3/16 (.48 cm)
    • ASSEMBLYAssembled
    • CONSTRUCTIONFiberglass Mesh
    • COVERAGE SQUARE FEET10 (.93 sq. m)
    • VOLTAGE120
    • WATTS HIGH120
    • KILOWATTS0.12
    • MODEL246142
    • AMPS HIGH1
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.