Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko®  Mobile Warming™ Portable Electric Heater TBX104  240V  9.5KW
See all 24 items in product family

Berko® Mobile Warming™ Portable Electric Heater TBX104 240V 9.5KW

Item #: WBB202062

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,522.00
Product Information
Customer Review
Product Q&A
Accessories
Berko® Mobile Warming™ Portable Electric Heater TBX104 240V 9.5KW (28.5H x 25W x 18.5D)

The TBX Series Mobile Warmer™ is a powerful portable heater. Made of heavy gauge steel and polyester powder coat paint. The unit also features a latched storage area on top for miscellaneous items such as tools and hardware or lunch. 10 inch diameter pneumatic wheels allow for easy rolling over obstacles to the spot where heat is needed. For use in factories, stores, warehouses, stockrooms, flood dry-out, workshops, repair stations, building construction, drywall dry-out, tent heating, greenhouse heating and frozen pipe thaw-out. Includes 8 ft cord and NEMA 6-50P plug (requires NEMA 6-50R receptacle). Thermostat with positive off and fan only position (Range 40°F to 100°F). Heats lower to floor for natural convection. Features lower profile to prevent tipping, storage area under lid, rugged steel finned element construction, high temperature safety limit and collapsible handle for easy transport and storage. 240 Volts, 3 Phase, 39.6 Amps. Easy assembly of handle and wheels. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES28-1/2 (72.39 cm)
    • WEIGHT LBS70 (31.82 kg)
    • COLORRed
    • CONSTRUCTIONSteel
    • BTU HIGH32424
    • COVERAGE SQUARE FEET900 (83.61 sq. m)
    • TEMPERATURE RISE °F48
    • VOLTAGE240
    • PHASE3
    • WATTS HIGH9500
    • KILOWATTS9.5
    • POWER CORD LENGTH FEET8 (2.44 m)
    • TYPENo Thermostat
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTBX104
    • PLUG TYPENEMA 6-50P
    • AMPS HIGH39.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Good Afternoon, Can you tell me if this particular fan has a temp gauge? If so, can I set it to 50 degrees, once it falls below 50 the machine will turn on and once above 50 the machine will shut off. We want to leave this overnight without monitoring. Thank you, Scott Sheffield

Question Asked By: Scott , October 15, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.