Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cable SO 4/3 Wire For Salamander Heater 25' L

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Cable SO 4/3 Wire For Salamander Heater 25' L

Item #: WB613317

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $213.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cable SO 4/3 Wire For Salamander Heater 25' L
Optional 25'L power cord

Provides portable use to electric blowers. SO 4/3 type cord is ready for direct wire attachment . UL listed. 1 Year Limited Warranty.

Product Specifications

    • WEIGHT LBS21 (9.55 kg)
    • VOLTAGE600
    • POWER CORD TYPE4/3 SO
    • POWER CORD LENGTH FEET25 (7.62 m)
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSO4/3
    • MODEL613317
    • EMERGENCY PREPYES
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Good Afternoon, Can you tell me if this particular fan has a temp gauge? If so, can I set it to 50 degrees, once it falls below 50 the machine will turn on and once above 50 the machine will shut off. We want to leave this overnight without monitoring. Thank you, Scott Sheffield

Question Asked By: Scott , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.