TPI Under the Desk Heater 170-TS - 170W 120V 1 PH

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TPI Under the Desk Heater 170-TS - 170W 120V 1 PH

Item #: WBB202326

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 132.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Heat Panel offers 580 BTU's heating. Features temperature control thermostat. Dual safety system includes tip over switch and manual reset type limit control. Radiant panel includes a built-in stand for upright panel positioning. Includes 6'L power cord. Measures 22-3/4"W x 1-3/4"D x 8"H. 120V. ETL listed. 1 Year Limited Warranty. Made in the USA.



Product Specifications

    • BRANDTPI
    • LENGTH INCHES1-3/4 (4.45 cm)
    • WIDTH INCHES22-3/4 (57.79 cm)
    • DEPTH INCHES1-3/4 (4.45 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • WEIGHT LBS9 (4.09 kg)
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH580
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH170
    • KILOWATTS0.17
    • POWER CORD TYPE3 Conductor
    • POWER CORD LENGTH FEET6 (1.83 m)
    • TYPERadiant Heat With Built In Stand
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER170TS
    • AMPS HIGH1.4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heater

Your review: I purchased two. One did not work at all. The other works but half expect it it stop working. I would not recommend this to a friend.

Is this review helpful?

Sort by: 
1 ...

1 Result