Hiland Patio Heater HLDS032-B Propane 11000 BTU Tabletop Stainless Steel

Rollover image to zoom in

Click image to enlarge

Hiland Patio Heater HLDS032-B Propane 11000 BTU Tabletop Stainless Steel

Item #: WB245620

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 143.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hiland Patio Heater HLDS032-B Propane 11000 BTU Tabletop Stainless Steel

Patio heaters offer a great heat source for outdoor environments including patios, bistros and other outdoor seating areas. Patio heaters are ideal for bars and restaurants, offering a comfortable outdoor area even in cold seasons. Hooded tops protect heaters from rain, snow and other hazardous weather conditions. Outdoor heater is made with stainless steel. Patio heater uses 3,000 watts power. Provides 7,000-11,000 BTUs heat with a heat range radius of 5'. Compact design fits on table tops and benches to provide heat for small areas. Outdoor propane patio heater includes regulator, safety anti-tilt switch and weight plate for stability. Flame screen measures 6.1 diameter x 7.1H. Propane patio heater has 20.9 diameter reflector. Burner measures 7.1 diameter x 11H. Base measures 13-2/5 diameter x 2H. Patio heater includes plastic PVC cover for protection and safety when not in use. Tank cover measures 12-3/5 diameter x 23-3/5H. Accepts 1 lb. disposable propane tanks (not included). Main pole is 2 diameter x 22-4/5H. Portable patio heater is 34-3/4H and requires 24-36 ceiling clearance. 6 Month Limited Warranty. Tank Not Included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHiland
    • HEIGHT INCHES34-5/8 (87.95 cm)
    • DIAMETER INCHES13-2/5 Base / 20-7/8 Hood
    • WEIGHT LBS19 (8.64 kg)
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • BTU HIGH11000
    • MAX RANGE FEET5 (1.52 m)
    • GIFT ITEMNo
    • DESCRIPTIONOutdoor Patio Heater
    • FEATURESWeight Plate, Regulator, Cover
    • SAFETY FEATURESAnti-Tilt Switch
    • TYPETable Top
    • APPROVALCSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHLDS032-B
    • MODEL245620
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

patio heater

Your review: puts out good heat, works great on the table good for any patio tables or just set on the ground and you can set around it also!!!!!!

Is this review helpful?

Sort by: 
1 ...

1 Result