Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(4,498 Items)
Sub Category
Patio (129)
Remove
Endless Summer® Stainless Steel Tabletop Patio Heater GWT801B, 11000 BTU, Propane Gas
Remove

      Items
Endless Summer® Stainless Steel Tabletop Patio Heater GWT801B, 11000 BTU, Propane Gas Endless Summer® Stainless Steel Tabletop Patio Heater GWT801B, 11000 BTU, Propane Gas


Endless Summer® Stainless Steel Tabletop Patio Heater GWT801B, 11000 BTU, Propane Gas
Email This Page Printer Friendly Version
Endless Summer® Stainless Steel Tabletop Patio Heater GWT801B, 11000 BTU, Propane Gas
Availability:  Usually ships in 3 to 6 days
Stock No: WBB622335
Price: $143.95

Chat with a Salesperson Add this item to your list
QTY:   ADD TO CART

Product Information
Product Q&A
Write A Review

Endless Summer® Stainless Steel Tabletop Patio Heater - 11000 BTU, Propane Gas

  • Stainless Steel Portable
  • Heats Up To A 10 Foot Circle
  • Oxygen Depletion Sensor
  • Safety Tilt Switch
  • Pilot With Piezo Ignition
  • Weather Resistant Hardware
  • CSA Certified
  • 11,000 BTU
  • Propane Gas Fired
  • Optional Extension Hose for 20 lb Tank Hookup
  • 1 Year Limited Warranty
  • Tank Not Included


Product Specifications
BRAND Endless Summer®
LENGTH INCHES 14 (35.56 cm)
WIDTH INCHES 20-1/2 (52.07 cm)
HEIGHT INCHES 39 (99.06 cm)
WEIGHT LBS 17 (7.73 kg)
COLOR Silver
CONSTRUCTION Stainless Steel
BTU HIGH 11000
SPEEDS 2
MAX RANGE FEET 12 (3.66 m)
TANK CAPACITY POUNDS 0.875 / 1
ENGINE TYPE IPP 8
FUEL TYPE LP Gas
IGNITION TYPE Piezo
SAFETY FEATURES Oxygen Depletion Sensor
TYPE Table Top
APPROVAL CSA Certified
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER GWT801B


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information..
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.


Customers Who Bought This Item Also Bought
AZ Patio Tabletop Complete Thermocouple TTHP-THERMO, for PrimeGlo HLDS032 Models

AZ Patio Tabletop Complete Thermocouple TTHP-THERMO, for PrimeGlo HLDS032 Models

From $16.25
select
QTY: Add To Cart
AZ Patio Tabletop Pilot Feed Tube TTHP-PFT, for PrimeGlo HLDS032 Models

AZ Patio Tabletop Pilot Feed Tube TTHP-PFT, for PrimeGlo HLDS032 Models

From $7.20
select
QTY: Add To Cart
AZ Patio Tabletop Master Bolt Set TTHP-MBS, for PrimeGlo HLDS032 Models

AZ Patio Tabletop Master Bolt Set TTHP-MBS, for PrimeGlo HLDS032 Models

From $8.70
select
QTY: Add To Cart
AZ Patio Tabletop Patio Heater Main Burner Emitter Screen TTHP-BS, for PrimeGlo HLDS032 Models

AZ Patio Tabletop Patio Heater Main Burner Emitter Screen TTHP-BS, for PrimeGlo HLDS032 Models

From $26.95
select
QTY: Add To Cart
AZ Patio Tabletop Reflector Shield TTHP-RS, for PrimeGlo HLDS032 Models

AZ Patio Tabletop Reflector Shield TTHP-RS, for PrimeGlo HLDS032 Models

From $41.95
select
QTY: Add To Cart
AZ Patio Tabletop Regulator TTHP-REG, for PrimeGlo HLDS032 Models

AZ Patio Tabletop Regulator TTHP-REG, for PrimeGlo HLDS032 Models

From $16.25
select
QTY: Add To Cart
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW40 40 Lb. Capacity

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW40 40 Lb. Capacity

From $558.00
select
QTY: Add To Cart
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW30 30 Lb. Capacity

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW30 30 Lb. Capacity

From $488.95
select
QTY: Add To Cart
Need Assistance? Call Us
1.888.645.0878

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US.
No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)
Global Industrial US
Computer & Electronics
Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Copyright © 2014 by Global Industrial Canada Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(85)