Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Patio Heaters

117 Results

Type

View All Type

Voltage

Coverage Area

View All Coverage Area

Fuel Type

View All Diameter
View All Features
View All Length
View All Brand
View All Width
View All Material
View All Depth
View All Color
View All Price
117 Results
Compare
1
1
$315.95
Ships Same Day

Height

3-1/2 in

Material

Aluminum

Length

35-3/8 in

Width

5-1/8 in

Compare
BESTSELLER
1
1
$399.95
Ships Same Day

Height

87 in

Material

Steel

Color

Silver

Compare
1
1
$479.95
Ships Same Day

Height

5-3/8 in

Material

Aluminum

Length

30-3/4 in

Width

5 in

Compare
1
1
$419.95
Ships Same Day

Height

Adj. 42 To 82 in

Material

Stainless Steel

Length

35-3/8 in

Width

5-1/8 in

Compare
BESTSELLER
1
1
$849.00
In Stock, Ships in 3-4 days

Height

11-1/2 in

Material

Steel

Length

33 in

Width

17 in

Compare
1
1
$975.00
In Stock, Ships in 3-4 days

Height

11-1/2 in

Material

Steel

Length

47 in

Width

17-1/2 in