Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Packaged Duct Heater PD10-1018-1 - 10000W 240V 1 PH 18W x 10H
See all 43 items in product family

TPI Packaged Duct Heater PD10-1018-1 - 10000W 240V 1 PH 18W x 10H

Item #: WBB202356

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
This Packaged Duct Heater is made using a galvanized steel compartment with 1/2" fiberglass insulation and hinged cover. Features door interlock disconnect switch, primary automatic reset temperature limit control and load carrying secondary over temperature protective device. Includes definite purpose magnetic contactor, differential pressure fan interlock switch. 24V step down transformer. Permanently attached wiring diagram on inside of terminal compartment cover. Galvanized steel element rack must always be 1" shorter than duct height and 1/2" shorter than duct width to allow insertion clearance. UL listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLORGray
    • CONSTRUCTIONGalvanized Steel
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH10000
    • KILOWATTS10
    • APPROVALUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERPD1010181
    • AMPS HIGH41.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.