Previous

Item in product family

Next

Item in product family
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
TPI Remote Mounted Thermostat EPETD8S Single Pole Double Throw Bi-Metal 120-277V 50-90°F
See all 6 items in product family

TPI Remote Mounted Thermostat EPETD8S Single Pole Double Throw Bi-Metal 120-277V 50-90°F

Item #: WBB172026

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Customer Review
Product Q&A
Unit Mounted Thermostat

This Single Pole Double Throw Bi-Metal Unit Mounted Thermostat is for use with single phase Hazardous Location Wall Convectors. Features a plastic temperature adjustment knob and bi-metal room temperature sensor. Field installed, built-in thermostatic design. Load Rating 22A at 120-277VAC. Temperature range of 50-90° F.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES5-3/4 (14.61 cm)
    • WIDTH INCHES6-3/8 (16.19 cm)
    • HEIGHT INCHES5-23/32 (14.53 cm)
    • WEIGHT LBS5 (2.27 kg)
    • CONSTRUCTIONAluminum
    • MINIMUM TEMPERATURE °F50
    • MAX. TEMPERATURE °F90
    • VOLTAGE277 / 120
    • STAGESHeat or Cool
    • TYPESPDT Bi-Metal
    • CERTIFICATIONSNEMA Class Seven Div.1; Class I Group C&D; Class II Group E, F, G
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBEREPETD8S
    • AMPS HIGH22
    • CONNECTION TYPEHardwired

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well made, good quality.

Is this review helpful?

Sort by: 
1 ...

1 Result