Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Hazardous Location Wall Convector FEP76243RA - 7600W 240V
See all 8 items in product family

TPI Hazardous Location Wall Convector FEP76243RA - 7600W 240V

Item #: WBB45691

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
HAZARDOUS LOCATION WALL CONVECTOR HEATERS – 3 PHASE
7600 Watt Heater – 240V
Ideal for use in Class 1, Group B, C & D and Division 1 & 2 hazardous locations up to 536°F. Three phase, hazardous location convector heaters are made using heavy duty 16 gauge steel with textured gray epoxy powder coated finish. Electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Requires 9” minimum clearance from bottom of heater to floor. Cabinet heater measures 9”W x 18”H. Hazardous location heaters should not be operated in rooms exceeding 104° F. NEMA 4 rated. UL listed.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES58 (147.32 cm)
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • WEIGHT LBS85 (38.64 kg)
    • BTU HIGH25938
    • VOLTAGE240
    • WATTS HIGH7600
    • KILOWATTS7.6
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERFEP76243RA
    • AMPS HIGH18.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.