Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Hazardous Location Wall Convector FEP16203RA - 1600W 208V
See all 7 items in product family

TPI Hazardous Location Wall Convector FEP16203RA - 1600W 208V

Item #: WBB45694

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories


This Three Phase Hazardous Location Wall Convector has a 16 gauge steel, cabinet size 18"H x 9"W construction with a gray epoxy textured powder coated finish. Features a stainless steel cartridge element that is inserted into an aluminum finned cooper sheath. Require a minimum clearance of 9" from the bottom of the heater to the floor if wall mounted. Wall mounting brackets are supplied. Heater should not be operated in rooms exceeding 104° F(40° C). NEMA 4 rated.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES34 (86.36 cm)
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • WEIGHT LBS54 (24.55 kg)
    • BTU HIGH5460
    • VOLTAGE208
    • WATTS HIGH1600
    • KILOWATTS1.6
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERFEP16203RA
    • AMPS HIGH4.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.