SunStar Regulator for Infrared Heaters, 03307260, Up to 2 Psig
See all 164 items in product family

SunStar Regulator for Infrared Heaters, 03307260, Up to 2 Psig

Item #: WBB61841

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95
Product Information
Customer Review
Product Q&A
This Regulator is for use with all Tube Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. If your supply pressure is between 1/2 psig and 2 psig then you will need this second stage regulator. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting. Made in the USA.

Product Specifications

    • DESCRIPTIONRegulator
    • FOR USE WITHInfrared Tube Heaters Up To 2 Psig
    • LIMITED WARRANTY YEARS1