Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SunStar Propane Heater Infrared Tube SIU75-20-L5, 75000 BTU 20L
See all 26 items in product family

SunStar Propane Heater Infrared Tube SIU75-20-L5, 75000 BTU 20L

Item #: WBB200344

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,361.00
Product Information
Customer Review
Product Q&A
VACUUM SYSTEM GAS TUBE HEATERS
U-Tube - Propane Gas Infrared Heater.
Offers fuel savings up to 70%. U-Tube heater configurations are great for high heat loss areas including loading docks. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. CSA certified. 5 Year Limited Warranty on tubes. 1 Year Limited Warranty on unit. Made in the USA.

Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.

To help pick out the heater that's right for you, click here to view the Heat Loss Estimating Chart.

Documents are in PDF format

Product Specifications

    • BRANDSunStar®
    • OVERALL LENGTH INCHES12' 9"
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES6-1/4 (15.88 cm)
    • DUCT SIZE INCHES4 (10.16 cm)
    • TUBE LENGTH FEET20 (6.1 m)
    • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 48, Rear 12 Ceiling 6, Below 60, End 30
    • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 27, Ceiling 6, Below 60, End 30
    • MINIMUM MOUNTING HEIGHT FEET13 (3.96 m)
    • MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE12 (3.66 m)
    • MIN. MOUNTING HEIGHT FEET AT HORIZONTAL13 (3.96 m)
    • CONSTRUCTIONCast Iron Burner / Aluminum Reflectors
    • BTU HIGH75000
    • BURNER PRESSURE W.C. INCHES3-1/2 (8.89 cm)
    • VOLTAGE120
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14 (35.56 cm)
    • GAS INLET PRESSURE MIN. WATER COLUMN INCHES11 (27.94 cm)
    • Search_1Propane Heater
    • FUEL TYPEPropane
    • IGNITION TYPEDirect Spark
    • TYPEU-Tube
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSIU75-20-L5
    • AMPS HIGH2.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.