SunStar Propane Heater Infrared Vacuum Straight Tube, SIS100-30-L5, 100000 Btu 30L
See all 26 items in product family

SunStar Propane Heater Infrared Vacuum Straight Tube, SIS100-30-L5, 100000 Btu 30L

Item #: WBB59873

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,360.00
Product Information
Customer Review
Product Q&A
Accessories
Offers fuel savings up to 70%.

Straight Tube heaters ideal for complete building heating. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. CSA certified. 5 Year Limited Warranty on tubes. 1 Year Limited Warranty on unit. Made in the USA.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

Documents are in PDF format

Product Specifications

    • BRANDSunstar®
    • LENGTH FEET32-3/4 (9.98 m)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES6-1/4 (15.88 cm)
    • DUCT SIZE INCHES4 (10.16 cm)
    • TUBE LENGTH FEET30 (9.14 m)
    • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 66, Rear 20, Ceiling 6, Below 88, End 40
    • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 66, Ceiling 6, Below 88, End 40
    • MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE13 (3.96 m)
    • MIN. MOUNTING HEIGHT FEET AT HORIZONTAL14 (4.27 m)
    • WEIGHT LBS129.6 (58.91 kg)
    • CONSTRUCTIONCast Iron Burner / Aluminum Reflectors
    • TUBE CONSTRUCTIONHot Rolled Steel
    • BTU HIGH100000
    • BURNER PRESSURE W.C. INCHES10 (25.4 cm)
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14 (35.56 cm)
    • GAS INLET PRESSURE MIN. WATER COLUMN INCHES11 (27.94 cm)
    • Search_1Propane Heater
    • FUEL TYPEPropane
    • IGNITION TYPEDirect Spark
    • DESCRIPTIONStandard Straight Tube
    • TYPENegative Pressure
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSIS100-30-L5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Hi , is this item confirm to CSA standard- meet Canadian specs

Question Asked By: Mustafa , Canada , September 01, 2011

+ View 1 Answer

Answer This Question

Hi , is this item confirm to CSA standard- meet Canadian specs

Question Asked By: Mustafa , Canada , September 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result