SunStar Propane Infrared Heater Compact U-Tube Vacuum - SIR25-15-L5 - 25000 BTU
See all 6 items in product family

SunStar Propane Infrared Heater Compact U-Tube Vacuum - SIR25-15-L5 - 25000 BTU

Item #: WBB59942

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,005.00
Product Information
Customer Review
Product Q&A
Accessories
The SunStar Eclipse compact tube heaters offers fuel savings of up to 50% and provides an efficient source of radiant heat for a wide variety of hard to heat spaces including workshops, residential garages, greenhouses, enclosed patios, restaurants, farm buildings, small manufacturing and lower ceiling height spaces. The U-tube configuration provides uniform energy distribution and the emitter tubes are made of heat treated aluminized steel. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. CSA certified. 5 Year Limited Warranty on tubes. 1 Year Limited Warranty on unit. Made in the USA.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

Click here to view Installation and Operation Instructions.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSunStar®
    • LENGTH FEET11-1/4 (3.43 m)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • DUCT SIZE INCHES4 (10.16 cm)
    • TUBE LENGTH FEET15 (4.57 m)
    • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 30, Rear 4, Ceiling 4, Below 41, End 12
    • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 8, Ceiling 4, Below 41, End 12
    • WEIGHT LBS70.4 (32 kg)
    • CONSTRUCTIONCast Iron Burner / Aluminum Reflectors
    • TUBE CONSTRUCTIONHeat Treated Aluminized Steel
    • BTU HIGH25000
    • BURNER PRESSURE W.C. INCHES10 (25.4 cm)
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14 (35.56 cm)
    • GAS INLET PRESSURE MIN. WATER COLUMN INCHES11 (27.94 cm)
    • FUEL TYPEPropane Gas
    • IGNITION TYPEDirect Spark
    • DESCRIPTIONCompact U-Shaped Tube Heater
    • TYPENegative Pressure
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSIR25-15-L5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result