Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SunStar Propane Heater Infrared Positive Pressure Straight Tube, SPS175-60-L5, 175000 Btu 60L
See all 42 items in product family

SunStar Propane Heater Infrared Positive Pressure Straight Tube, SPS175-60-L5, 175000 Btu 60L

Item #: WBB59890

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,977.00
Product Information
Customer Review
Product Q&A
Accessories
Offers fuel savings up to 50%.

Straight Tube heaters ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise ( less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. CSA certified. 5 Year Limited Warranty on tubes. 1 Year Limited Warranty on unit. Made in the USA.

To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

Documents are in PDF format

Product Specifications

    • BRANDSunStar®
    • LENGTH FEET62 (18.9 m)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES6-1/4 (15.88 cm)
    • DUCT SIZE INCHES4 (10.16 cm)
    • TUBE LENGTH FEET60 (18.29 m)
    • MIN. CLEARANCE COMBUSTIBLE AT 45 DEGREE ANGLE INCHFront 84, Rear 24, Ceiling 6, Below 106, End 48
    • MIN. CLEARANCE COMBUSTIBLES AT HORIZONTAL INCHSide 84, Ceiling 6, Below 106, End 48
    • MIN. MOUNTING HEIGHT FEET AT 45 DEGREE ANGLE15 (4.57 m)
    • MIN. MOUNTING HEIGHT FEET AT HORIZONTAL16 (4.88 m)
    • WEIGHT LBS233.6 (106.18 kg)
    • CONSTRUCTIONCast Iron Burner / Aluminum Reflectors
    • TUBE CONSTRUCTIONHot Rolled Steel
    • BTU HIGH175000
    • BURNER PRESSURE W.C. INCHES10 (25.4 cm)
    • GAS INLET PRESSURE MAX. WATER COLUMN INCHES14 (35.56 cm)
    • GAS INLET PRESSURE MIN. WATER COLUMN INCHES11 (27.94 cm)
    • FUEL TYPEPropane
    • IGNITION TYPEDirect Spark
    • DESCRIPTIONStandard Straight Tube
    • TYPEPositive Pressure
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSPS175-60-L5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.