Washdown Heaters
Phase
Voltage
Amperage
Type
Length
Brand
Width
Material
Height
Color
Price
Most Relevant
Compare
Ruffneck CR1 Series Triton Corrosion-Resistant Washdown Unit Heater, 10000W, 480V, 3 Phase
Model #: WBB3151101
1
1
Ships in 5 Business Days
Height
24-1/4 in
Amperage
12 A
Phase
3
Wattage
10000 W
Compare
1
1
Ships in 15 Business Days (ships from US)
Height
19-3/4 in
Amperage
9.1 A
Phase
3
Wattage
7500 W
Compare
1
1
Ships in 15 Business Days (ships from US)
Height
21-3/4 in
Amperage
18.1 A
Phase
3
Wattage
15000 W
Compare
Ruffneck CR1 Series Triton Corrosion-Resistant Washdown Unit Heater, 39000W, 600V, 3 Phase
Model #: WBB3151108
1
1
Ships in 5 Business Days
Height
32-1/4 in
Amperage
37.6 A
Phase
3
Wattage
39000 W
Compare
1
1
Ships in 15 Business Days (ships from US)
Height
28-3/4 in
Amperage
24.1 A
Phase
3
Wattage
20000 W
Compare
Ruffneck CR1 Series Triton Corrosion-Resistant Washdown Unit Heater, 25000W, 600V, 3 Phase
Model #: WBB3151102
1
1
Ships in 5 Business Days
Height
32-1/4 in
Amperage
24.1 A
Phase
3
Wattage
25000 W