Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Institutional Convector UCJ1007, 1000w at 277v, 3.6 Amps
See all 34 items in product family

Berko® Institutional Convector UCJ1007, 1000w at 277v, 3.6 Amps

Item #: WB246253

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,300.00 ea.
3+ $1,221.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BERKO® INSTITUTIONAL ELECTRIC CONVECTORS
1,000 Watt Heater - 277V
Berko® convector heater provides heat in correctional & rehabilitation institutions where safety is a concern. Designed for low operating temperatures. Rugged, wall mount tamper-resistant convection heater features an internal thermostat with 55-100°F range for safety. Offers 140°F maximum surface temperature in a 70°F ambient environment. Made using 12 gauge perforated steel with a sloped top cover. Durable gray powder coat finish. Internal DPST disconnect switch. UL & CUL listed. Non-Returnable. 5 Year Limited Warranty.

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • WEIGHT LBS65 (29.55 kg)
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • VOLTAGE277
    • WATTS HIGH1000
    • KILOWATTS1
    • DESCRIPTIONInstitution Electric Convectors
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERUCJ1007
    • MODEL246253
    • AMPS HIGH3.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.