Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat HF3323TDRP - 1500/1125W 240/208V
See all 29 items in product family

TPI Commercial Fan Forced Wall Heater With Tamperproof Thermostat HF3323TDRP - 1500/1125W 240/208V

Item #: WBB45657

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
COMMERCIAL FAN FORCED WALL HEATERS WITH TAMPERPROOF THERMOSTAT
Commercial fan forced wall heaters have 18 gauge steel grill with powder coat finish and extruded aluminum front frame. These electric heaters feature a built-in, single pole tamperproof thermostat with 50-90° F temperature range. Fan forced heaters include automatic reset thermal limit that de-energizes heaters when over-heating occurs. Includes steel block fin element. Vane axial fan blade is powered by 600 RPM motor that projects airflow up to 175 CFM. Wall heaters include disconnect switch and automatic fan delay circuit. Rough in dimensions are 14-3/16"W x 4”D x 19-15/16"H. Grill measures 15-15/16"W x 20-7/8"H. UL & CSA listed. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES14-3/16 (36.04 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES20-7/8 (53.02 cm)
    • WEIGHT LBS26 (11.82 kg)
    • COLORSilver Powder Coat
    • CONSTRUCTIONSteel / Aluminum
    • BTU HIGH5120
    • BTU LOW3840
    • CFM HIGH175
    • RPM600
    • VOLTAGE240 / 208
    • WATTS HIGH1500
    • WATTS LOW1125
    • KILOWATTS1.5 / 1.125
    • TYPESingle Pole Thermostat
    • APPROVALUL, CSA
    • MANUFACTURER'S PART NUMBERHF3323TDRP
    • AMPS LOW5.4
    • AMPS HIGH6.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.