Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Economical Mid-Size Fan Forced Wall Heater E3215TRPW - 1500W 120V
See all 11 items in product family

TPI Economical Mid-Size Fan Forced Wall Heater E3215TRPW - 1500W 120V

Item #: WBB46088

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
ECONOMICAL MID-SIZE FAN FORCED WALL HEATERS WITH BACK CAN
1500 Watt Heater with Single Pole Thermostat
Requires only 2-wire installation! Wall heaters have a durable powder coated 18 gauge steel front. Fan forced wall heaters are approved for horizontal mounting, allowing right or left discharge. These fan forced heater feature a manual reset thermal limit and a finned tubular steel element. The propeller style fan blade has a 2200 RPM motor that projects airflow up to 70 CFM. Drywall depth embossments on the back can. Rough in dimensions are 9-1/4"W x 12-1/8"H x 3-5/8"D. Grill measures 9-13/16"W x 13"H. ETL listed. Thermostat offers 50-90° F temperature range. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES9-13/16 (24.92 cm)
    • DEPTH INCHES3-5/8 (9.21 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • WEIGHT LBS6 (2.73 kg)
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH5120
    • VOLTAGE120
    • WATTS HIGH1500
    • KILOWATTS1.5
    • TYPESingle Pole Thermostat
    • MANUFACTURER'S PART NUMBERE3215TRPW
    • AMPS HIGH12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.