Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Wall Heaters With Summer Fan Switch E3312T2SRP - 1000W 120V White
See all 87 items in product family

TPI Fan Forced Wall Heaters With Summer Fan Switch E3312T2SRP - 1000W 120V White

Item #: WBB46117

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
FAN FORCED WALL HEATERS WITH SUMMER FAN SWITCH
1000 Watt Heater with Double Pole Thermostat – 120V
Fan forced wall heaters have a durable powder coated 18 gauge steel front. Fan forced heaters feature an automatic reset thermal limit and a steel block fin element. The vane axial fan blade is powered by a 600 RPM motor that projects an airflow up to 175 CFM. These electric heaters also feature a summer fan switch for year round applications. Wattage is selectable at time of installation; factory wired to high wattage. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. Thermostat has 50-90° F temperature range. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES15-3/8 (39.05 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES20-1/8 (51.12 cm)
    • WEIGHT LBS22 (10 kg)
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH3413
    • CFM HIGH175
    • RPM600
    • VOLTAGE120
    • WATTS HIGH1000
    • KILOWATTS1
    • FEATURESSummer Fan Switch
    • THERMOSTATDouble Pole
    • APPROVALcETL
    • MANUFACTURER'S PART NUMBERE3312T2SRPW
    • AMPS HIGH8.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.