Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Wall Heater E3312TRPW - 1000W 120V White
See all 87 items in product family

TPI Fan Forced Wall Heater E3312TRPW - 1000W 120V White

Item #: WBB46208

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FAN FORCED WALL HEATERS WITHOUT SUMMER FAN SWITCH
1000 Watt Heater with Single Pole Thermostat -120V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Built-in thermostat with 50-90° F temperature range. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES15-3/8 (39.05 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES20-1/8 (51.12 cm)
    • WEIGHT LBS22 (10 kg)
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH3413
    • CFM HIGH175
    • RPM600
    • VOLTAGE120
    • WATTS HIGH1000
    • KILOWATTS1
    • MAX. RUN TIME HOURS1
    • TYPESingle Pole Thermostat
    • MANUFACTURER'S PART NUMBERE3312TRPW
    • AMPS HIGH8.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

In what country are heaters made?

Question Asked By: api , alabama , January 06, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.