Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Industrial Electric Horizontal Unit Heater HUH2548L, 25kw, 480v
See all 117 items in product family

Berko® Industrial Electric Horizontal Unit Heater HUH2548L, 25kw, 480v

Item #: WB608028

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,050.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
INDUSTRIAL ELECTRIC HORIZONTAL UNIT HEATER
These units provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas. Easy to install and service. The bottom of the control box hinges for easy access to controls and wiring. Heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. A threaded mounting hole in the top of the heater facilitates the attachment of the heater to the optional mounting bracket model
608033 sold separately. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Totally enclosed motor freatures permanently lubricated bearings. Effective heat throws of 16' to 38'. Automatic fan delay with thermal cutout. Finished in a polyester neutral gray powder coating. UL & CUL Listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES23-1/8 (58.74 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLORGray
    • ASSEMBLYAssembled
    • BTU HIGH85200
    • VOLTAGE480
    • PHASE3
    • WATTS HIGH25000
    • KILOWATTS25
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MODEL608028
    • AMPS HIGH38.9
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Upgrade this item for just $379.00 more +
Item #: WBB202156
Out of stock, please check back soon.
(0)
$2,429.00