Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Industrial Electric Horizontal Unit Heater HUH1524M, 15kw, 240v

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Berko® Industrial Electric Horizontal Unit Heater HUH1524M, 15kw, 240v

Item #: WB608025

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,094.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
These units provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas. Easy to install and service. The bottom of the control box hinges for easy access to controls and wiring. Heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. A threaded mounting hole in the top of the heater facilitates the attachment of the heater to the optional mounting bracket model 608032 sold separately. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings. Effective heat throws of 16' to 38'. Automatic fan delay with thermal cutout. Finished in a polyester neutral gray powder coating. UL & CUL Listed. 1 Year Limited Warranty. This dual-phase unit heater is shipped from the factory wired for three-phase and can be converted into single-phase operation.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES17-1/2 (44.45 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • WEIGHT LBS68 (30.91 kg)
    • COLORGray
    • ASSEMBLYAssembled
    • BTU HIGH51200
    • CFM HIGH750
    • VOLTAGE240
    • PHASE1 or 3
    • WATTS HIGH15000
    • HORSEPOWER1/10
    • MODEL608025
    • AMPS HIGH64.1
    • AMPS LOW37.7
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

berko heater

Your review: It heats up good and it was easy to put up. It is a good heater.

Is this review helpful?

Great little unit

Your review: Performs as well as we had hoped it would.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

What gauge/type of wire should be used to run this unit?

Question Asked By: Ken , January 20, 2015

+ View 1 Answer

Answer This Question

Is this a closed heating element?

Question Asked By: Jim , December 26, 2014

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
You might be interested in this similar product +
Item #: WBB202031
Out of stock, please check back soon.