TPI Horizontal/Vertical Discharge Fan Forced Suspended Unit Heater HF1B5105N - 5000/3700W 1 PH
See all 49 items in product family

TPI Horizontal/Vertical Discharge Fan Forced Suspended Unit Heater HF1B5105N - 5000/3700W 1 PH

Item #: WBB45448

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
HORIZONTAL OR VERTICAL DISCHARGE FAN FORCED SUSPENDED UNIT HEATERS
5,000/3,700 Watt Heater – 240/208V
Suspended unit heaters can be installed for either vertical or horizontal discharge applications. Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed 1-speed permanently lubricated thermally protected motor with unit bearings. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES14-1/2 (36.83 cm)
    • DEPTH INCHES6-1/2 (16.51 cm)
    • HEIGHT INCHES17-3/4 (45.09 cm)
    • WEIGHT LBS25 (11.36 kg)
    • COLORGray Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH17100
    • BTU LOW12800
    • CFM HIGH400
    • VOLTAGE240 / 208
    • PHASE1
    • WATTS HIGH5000
    • WATTS LOW3700
    • KILOWATTS5 / 3.7
    • DISCHARGEHorizontal or Vertical
    • MANUFACTURER'S PART NUMBERHF1B5105N
    • AMPS HIGH20.9
    • AMPS LOW18.1