Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Horizontal/Downflow Unit Heater HUHAA1024, 10KW at 240V, 1-3Ph
See all 129 items in product family

Berko® Horizontal/Downflow Unit Heater HUHAA1024, 10KW at 240V, 1-3Ph

Item #: WBB202030

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 883.00
Product Information
Customer Review
Product Q&A
Accessories
Horizontal/Downflow Unit Heater, 10KW at 240V, 1-3Ph -

Use as auxiliary, supplementary or primary heat source in factories, stores, garages, basements, warehouses, public buildings, service stations, stock-rooms, offices, large or exposed areas or additions. One unit mounts either horizontally or vertically. Totally versatile. In addition, louvers adjust up and down for even greater control of throw direction. Louvers have stops to prevent complete closing of the discharge area. Horizontal and downflow in one unit. 360° positioning. Adjustable louvers. Aluminum-finned, copper clad steel sheath heating element has longer useful life, because of cooler sheath temperature and faster heat dissipation. Advanced pull-through air flow design draws air across heating element for more even air distribution and cooler element operation. Forced air unit heater with 10 power ratings, from 3 KW to 50 KW heating output; 208, 240, 277 and 480V. 10,230 to 170,600 BTU/hr. 1- or 3-phase wiring on 5 through 10 KW 208/240V and 15 KW 208V units (field interchangeable). Branch circuit fusing (when required to meet NEC requirements for maximum 24 amps/ckt). 2- speed fan selector switch (25 to 50 KW models). Automatic control delays fan action until heating element is warm. When thermostat is satisfied fan continues to operate until heating element is cool. By preventing circulation of cold air and expelling excess heat, comfort level is raised and component life is extended. Automatic reset linear thermal cut-out capillary type, provides protection over entire length of element area. (Manual reset protection available on made-to-order basis). Specially designed venturi outlet to meet that added throw required in vertical position. Ruggedly built, yet lighter weight for easier installation. No piping flues, valves, or traps. Heavy gauge die-formed steel housing. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Rugged, totally enclosed motor. 208/240 Volts, 1-3 Phase, 36/42 Amps. Mounting brackets sold separately. All of our dual-phase HUHAA unit heaters are shipped from the factory wired for single-phase and can be converted into three-phase operation.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES21-3/4 (55.25 cm)
    • COLORBlack / Silver
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel / Aluminum
    • BTU HIGH34100
    • BTU LOW25590
    • CFM HIGH650
    • RPM1600
    • VELOCITY FPM970
    • VOLTAGE240 / 208
    • PHASE1 or 3
    • WATTS HIGH10000
    • WATTS LOW7500
    • KILOWATTS10 / 7.5
    • TYPERemote Thermostat
    • STANDARDS
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1 ( 5 years on heat Element)
    • LIMITED WARRANTY1 ( 5 Years On Heat Element)
    • MANUFACTURER'S PART NUMBERHUHAA1024
    • AMPS HIGH42
    • AMPS LOW36

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

meets my requirements

Your review: I purchased this last month for a garage I'm building. Very easy installation (even without the mounting brackets available) It has a strong blower and easily throws air across my 40 foot span. Recommend buying the Honeywell remote thermostat. I did and don't regret it. Unit works well and throws lots of heat. I would have given it 5 stars except for the fact that it is a little noisier than I expected. I would recommend buying to a friend.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.