Previous

Item in product family

Next

Item in product family
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
Berko® Heat Recovery Thermostat with Relay HUHAAHRT for Horizontal/Downflow Unit Heater

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Berko® Heat Recovery Thermostat with Relay HUHAAHRT for Horizontal/Downflow Unit Heater

Item #: WBB202059

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 194.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Berko® Heat Recovery Thermostat with Relay HUHAAHRT for Horizontal/Downflow Unit Heater

Optional field installed thermostat control with relay, 24V coil-single pole normally open. Temperature hi 120°F, low 60##176;F. Use with all Berko HUHAA series heaters (except 3 & 5 Kw & 208, 208/240 & 277 volt units, unless optional control transformer is supplied. A 2-stage thermostat must be used with units that have 2-stage elements. Electrial rating: 6 AFL, 35 ALR, 250VAC, 60Hz, 3 AFL, 18 ALR, 480VAC, 60Hz.

Product Specifications

    • BRANDBerko®
    • MINIMUM TEMPERATURE °F60
    • MAX. TEMPERATURE °F120
    • VOLTAGE24
    • TYPEHeat Recovery Thermostat W/Relay
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHUHAAHRT
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Maintenance Manager

Your review: Installed thermostat and relay and the heater works fine. Would recommend product to others.

Is this review helpful?

Heat Recovery Thermostat - Missing Parts

Your review: 1. Thermostat was received without mounting screws or selector knob. 2. Relay does not mount to the 5W model that was ordered.

Is this review helpful?

Sort by: 
1 ...

2 Results