Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Field Installed Summer Fan Switch For Unit Heaters, 120-277v 06928202
See all 49 items in product family

TPI Field Installed Summer Fan Switch For Unit Heaters, 120-277v 06928202

Item #: WBB172012

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Field Installed Summer Fan Switch

This Summer Fan Switch is for use with all Horizontal and Vertical Discharge Unit Heaters. Field installed, built-in design. 120-277 volt operation.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • WEIGHT LBS1 (.45 kg)
    • DESCRIPTIONSummer Fan Switch
    • FOR USE WITH120-277v Horizontal and Vertical Discharge Unit He
    • TYPEUnit Mounted
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERFS5101

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.