TPI Fan Forced Horizontal Discharge Unit Heater H2HUH07C03 - 7500W 240V 1 or 3 PH
See all 117 items in product family

TPI Fan Forced Horizontal Discharge Unit Heater H2HUH07C03 - 7500W 240V 1 or 3 PH

Item #: WBB202310

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 873.00
Product Information
Customer Review
Product Q&A
Accessories
TPI Fan Forced Horizontal Discharge Unit Heater H2HUH07C03 - 7500W 240V 1 or 3 PH

This Horizontal Discharge Suspended Unit Heater is ideal for dirty, dusty environments and for high altitude applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. Features unit bearing motor. Field Installed Options include Wall - Ceiling Bracket, SPST Thermostat Kit and Disconnect Kit.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES11 (27.94 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLORBeige
    • CONSTRUCTIONSteel
    • BTU HIGH25600
    • VOLTAGE240
    • PHASE1 or 3
    • WATTS HIGH7500
    • KILOWATTS7.5
    • MOTOR TYPETotally Enclosed
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERH2HUH07C03
    • AMPS HIGH31.3
    • AMPS LOW18.1