Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Fan Forced Horizontal Discharge Unit Heater F3FUH12C03 - 12500W 208V 3 PH
See all 47 items in product family

TPI Fan Forced Horizontal Discharge Unit Heater F3FUH12C03 - 12500W 208V 3 PH

Item #: WBB202366

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
This Horizontal Discharge Suspended Unit Heater is ideal for dirty, dusty environments and for high altitude applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. Features sleeve bearing motor. Factory Installed Options must be purchased with same order as unit heater; factory installed options include powder coated Epoxy finish, Heat Purge Fan Delay Switch, Summer Fan Switch and Disconnect Switch.

Product Specifications

    • BRANDTPI
    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES11 (27.94 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • COLORBeige
    • CONSTRUCTIONSteel
    • BTU HIGH42600
    • VOLTAGE208
    • PHASE3
    • WATTS HIGH12500
    • KILOWATTS12.5
    • MOTOR TYPETotally Enclosed
    • APPROVALcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF3FUH12C03
    • AMPS HIGH34.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.