Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Downflow Heater Unit H3H2610CA1 - 10000W 240V 3 PH
See all 42 items in product family

TPI Downflow Heater Unit H3H2610CA1 - 10000W 240V 3 PH

Item #: WBB45322

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
DOWNFLOW UNIT HEATERS
10,000 Watt Heater – 240V
Heavy-duty, down flow heaters have a 16 gauge steel cabinet with an epoxy powder coat finish. These ceiling heaters feature a corrosion resistant element with steel sheath and steel spiral fins. Downflow heaters provide overheat protection with manual reset limit controls that de-energize when necessary. The control compartment has a hinged and latched access door for wiring, maintenance and installation. Heaters include OSHA safety wire guards to protect fan blades. Heaters have axial flow fan blade that provides a maximum of 1570 RPM. Heaters include totally enclosed single phase, permanently lubricated motors that are thermally protected for long life. Fan purge system allows the fan to operate after elements are de-energized to purge residual heat. Includes built-in 24 volt transformers for low voltage remote thermostat application. Down flow heaters can be easily mounted using optional mounting brackets (not included). UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES20-1/2 (52.07 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • WEIGHT LBS75 (34.09 kg)
    • COLORGray
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH34100
    • VOLTAGE240
    • PHASE3
    • WATTS HIGH10000
    • KILOWATTS10
    • MANUFACTURER'S PART NUMBERH3H2610CA1
    • AMPS HIGH24.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.