TPI Stratification Thermostat TC1602 Wall Mounted for Down Flow Unit Heater

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

TPI Stratification Thermostat TC1602 Wall Mounted for Down Flow Unit Heater

Item #: WBB172021

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Wall Mounted Thermostat

This Single Pole Wall Mounted Thermostat is for use with all Down Flow Unit Heaters. External, wall-mounted design controls heater remotely. Temperature range of 70-140° F.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES38 (96.52 cm)
    • WIDTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES2-1/4 (5.72 cm)
    • WEIGHT LBS1 (.45 kg)
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall/Ceiling Hanging Bracket
    • FOR USE WITHAll Down Flow Unit Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERTC1602