Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Ceiling Mount Bracket A1601  For 25-50KW For Down Flow Unit Heaters
See all 42 items in product family

TPI Ceiling Mount Bracket A1601 For 25-50KW For Down Flow Unit Heaters

Item #: WBB172023

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Ceiling Mounting Bracket

This Ceiling Mounting Bracket is for use with all DownFlow Unit Heaters between 25 and 50 kw.

Product Specifications

    • BRANDTPI
    • WEIGHT LBS20 (9.09 kg)
    • CONSTRUCTIONSteel
    • DESCRIPTIONCeiling Mount Bracket
    • FOR USE WITH25-50kw Down Flow Unit Heaters
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERA1601

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.