Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Forced Air Cabinet Unit Heater 6333D052433B30D0F - 5000/3000W 240V 1 or 3 PH
See all 13 items in product family

TPI Forced Air Cabinet Unit Heater 6333D052433B30D0F - 5000/3000W 240V 1 or 3 PH

Item #: WBB45385

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
FAN FORCED CABINET UNIT HEATERS
Cabinet unit heaters are ideal for commercial and institutional applications including stores, schools, offices, churches and more. Cabinet heaters can be wall or ceiling mounted on semi-recessed or fully recessed surfaces. Unit heaters can be rotated during installation to achieve up flow or down flow configurations. Grill section can be field reversed to change intake or output air direction. These electric heaters are made using 18 gauge steel housing with a beige powder coat finish. Fan forced heaters are powered using 2-speed shaded pole, permanently lubricated fan motors that are built to last; Cabinet unit heaters feature a built-in thermostat with 50-90° F temperature range. Heat output and fan speeds are controlled independently. Thermostat can be bypassed to use a remote wall thermostat. Unit heaters feature steel sheath finned tubular elements, 24V transformer and relay, disconnect switch, fan delay switch and replaceable dust filter. Removable fan and element decks allow easy maintenance. Wall heaters feature full-length capillary automatic reset thermal protection with secondary manual reset to prevent overheating. Cabinet measures 9-1/2”D x 25”H. UL listed and CSA approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES33 (83.82 cm)
    • WIDTH INCHES9-1/2 (24.13 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • WEIGHT LBS99 (45 kg)
    • BTU HIGH17100
    • BTU LOW10239
    • CFM HIGH250
    • CFM LOW230
    • VOLTAGE240
    • PHASE1 or 3
    • WATTS HIGH5000
    • WATTS LOW3000
    • KILOWATTS5 / 3
    • MANUFACTURER'S PART NUMBER6333D052433B30D0F0
    • AMPS LOW8.2
    • AMPS HIGH21.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.