Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Stainless Steel Wire Guard For 7.3kw Heaters CGWG-462
See all 103 items in product family

TPI Stainless Steel Wire Guard For 7.3kw Heaters CGWG-462

Item #: WBB172002

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Stainless Steel Wire Guard

This Wire Guard is for use with all 7.3kw Mul-T-Mount Heaters. Wire guard shields the heating elements from physical contact. Featuress sturdy stainless steel construction.

Product Specifications

    • LENGTH INCHES37-3/4 (95.89 cm)
    • WIDTH INCHES13-1/4 (33.66 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • WEIGHT LBS2 (.91 kg)
    • COLORSilver
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONWire Guard
    • FOR USE WITH7.3kw Mul-T-Mount Heaters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.