Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Portable Infrared Heater, HEAT-S1, 2000w Height Adjustable

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Portable Infrared Heater, HEAT-S1, 2000w Height Adjustable

Item #: WB246210

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,896.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MOBILE ADJUSTABLE INFRARED HEATERS
Infrared heaters offer radiant heat than can be adjusted in distance and height for optimum heating efficiency. Mobile infrared heaters provide adjustable brightness for various applications. Timer function allows auto-shut off. Stand is made of durable steel with yellow finish. Includes height adjustable heater support arm. Easy to move on swivel casters; 2 with brakes for stationary positioning. Requires 230V single-phases power supply at 15 amps for operation. Supplied without plug.

Product Specifications

    • BRANDVestil
    • LENGTH INCHES39-5/8 (100.65 cm)
    • OVERALL LENGTH INCHES27
    • WIDTH INCHES31-1/2 (80.01 cm)
    • DEPTH INCHES39-5/8 (100.65 cm)
    • HEIGHT INCHES61 (154.94 cm)
    • ELEMENT SIZE (L"XW"XH")23-1/2 x 7-3/4 x 4-1/4
    • WEIGHT LBS115 (52.27 kg)
    • COLORSafety Yellow
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel With Stainless Steel Lamp Grills
    • VOLTAGE240
    • WATTS HIGH2000
    • WATTS LOW1000
    • KILOWATTS2 / 1
    • POWER CORD TYPENEMA 6 Locking Plug
    • POWER CORD LENGTH FEET15 (4.57 m)
    • DESCRIPTIONShort Wave Infrared Quartz Glass
    • FEATURES4 Swivel Casters - 2 With Brakes
    • SAFETY FEATURESVariable Auto Shut Off Timer Up To 60 Minutes
    • TYPE4 Radiant Panels
    • STANDARDSCE Listed
    • MANUFACTURER'S PART NUMBERHEAT-S1
    • MODEL246210
    • HEAT SETTINGSVariable
    • AMPS HIGH15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.