Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Portable Infrared Heat Panel HP-5-QT - 4800W 240V
See all 3 items in product family

TPI Portable Infrared Heat Panel HP-5-QT - 4800W 240V

Item #: WBB202352

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,242.00
Product Information
Customer Review
Product Q&A
This High Intensity "Medium Wave" Heat Panel is ideal for curing coatings and adhersives, laminating, thermoforming, heat shrinking and drying. Panel is built to withstand rigors of industrial and heavy commercial applications including auto collision repair shops. Made using 20 gauge steel frame, base and housing. Gold anodized aluminum reflectors and end caps allow 10% faster cure time over polished aluminum reflectors. Adjustable hinges allow the user to direct heat to the target area. Heating elements achieve full temperature in less than 2 minutes and are rated for an average life of 5,000 hours. Includes 20'L type SO cable and fused disconnect switches on rear. Features high temperature 200°C rated wiring. Wide steel base includes heavy duty 3" steel casters for high stability and ease of mobility. 240V. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES44-3/4 (113.67 cm)
    • HEIGHT INCHES56-1/2 (143.51 cm)
    • COLORGold
    • CONSTRUCTIONSteel
    • VOLTAGE240
    • WATTS HIGH4800
    • KILOWATTS4.8
    • POWER CORD TYPES/O Cable
    • FOR USE WITH4 1200w elements
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHP5QT
    • AMPS HIGH20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.