Infrared Space Heaters
Ships From Canada
Type
Phase
Voltage
Length Range (in)
Brand
Width
Material
Height
Color
Price
TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 240V, 5-3/8"W x 6-1/2"H, Silver
Wattage
3000 W
Voltage
240 V
Width
5-3/8 in
Length
55-3/8 in
Wattage
3150 W
Voltage
480 V
Width
8-1/2 in
Length
46 in
Wattage
4300 W
Voltage
240 V
Width
9-3/4 in
Length
29 in
Wattage
1500 W
Voltage
120 V
Width
8 in
Length
45 in
Wattage
1450 W
Voltage
240 V
Width
8-1/2 in
Length
26 in
Wattage
3150 W
Voltage
240 V
Width
8-1/2 in
Length
46 in
Wattage
9500 W
Voltage
240 V
Width
7-3/4 in
Length
49 in
Wattage
4500 W
Voltage
240 V
Width
6-7/16 in
Length
61 in
Wattage
3150 W
Voltage
277 V
Width
8-1/2 in
Length
46 in
Wattage
1500 W
Voltage
120 V
Width
6-7/16 in
Length
24 in
Wattage
2000 W
Voltage
240 V
Width
8 in
Length
45 in
Wattage
4500 W
Voltage
208 V
Width
6-7/16 in
Length
61 in
Wattage
450 W
Voltage
120 V
Width
8 in
Length
30 in
Voltage
600 V
Length
300 in
Wattage
3000 W
Voltage
240 V
Width
6-7/16 in
Length
43 in
Wattage
1000 W
Voltage
240 V
Length
11-15/16 in
TPI Replacement Clear Quartz Lamp 630-25249 for 342, 343 & MM Electric Infrared Heaters - 2500W 240V
Wattage
2500 W
Voltage
240 V
Width
3 in
Length
45 in
Width
1 in
Length
19 in
Height
4 in
TPI Replacement Clear Quartz Lamp 630-36489 for 462, 463 & MM Electric Infrared Heaters - 3650W 480V
Wattage
3650 W
Voltage
480 V
Width
3 in
Length
41-11/16 in
Voltage
600 V
Length
300 in
Wattage
1500 W
Voltage
208 V
Width
6-7/16 in
Length
24 in
Wattage
1500 W
Voltage
240 V
Width
6-7/16 in
Length
24 in
TPI Replacement Clear Quartz Lamp 630-05129 for MM-13A Electric Infrared Heater - 500W 120V
Wattage
500 W
Voltage
120 V
Width
3 in
Length
34 in
Wattage
1600 W
Voltage
240 V
Length
19-13/16 in
TPI Replacement Clear Quartz Lamp 631-38579 for 462, 463 & MM Electric Infrared Heaters - 3800W 600V
Wattage
3000 W
Voltage
600 V
Width
3 in
Length
56 in
Width
8-1/2 in
Length
56-1/2 in
Height
9-1/2 in
Wattage
1350 W
Voltage
220 V
Length
12-1/2 in
TPI Replacement Clear Quartz Lamp 630-16209 for 222, 223 & MM Electric Infrared Heaters - 1600W 208V
Wattage
1600 W
Voltage
208 V
Width
3 in
Length
34 in
Wattage
3000 W
Voltage
277 V
Width
8 in
Length
56 in
Width
8-1/2 in
Length
47-1/2 in
Height
9-3/4 in
Wattage
4300 W
Voltage
208 V
Width
9-3/4 in
Length
29 in
Wattage
2250 W
Voltage
480 V
Width
8 in
Length
50-11/16 in
TPI Replacement Clear Quartz Lamp 630-16249 for 222, 223 & MM Electric Infrared Heaters - 1600W 240V
Wattage
1600 W
Voltage
240 V
Width
3 in
Length
34 in
Wattage
3800 W
Voltage
580 V
Length
41-13/16 in
Wattage
3150 W
Voltage
208 V
Width
8-1/2 in
Length
46 in
TPI Replacement Clear Quartz Lamp 630-16279 for 222, 223 & MM Electric Infrared Heaters - 1600W 277V
Wattage
1600 W
Voltage
277 V
Width
3 in
Length
34 in
Wattage
1450 W
Voltage
480 V
Width
8-1/2 in
Length
26 in
TPI Replacement Clear Quartz Lamp 630-25209 for 342, 343 & MM Electric Infrared Heaters - 2500W 208V
Wattage
2500 W
Voltage
208 V
Width
3 in
Length
45 in
Wattage
3000 W
Voltage
208 V
Width
6-7/16 in
Length
43 in
Wattage
9500 W
Voltage
208 V
Width
7-3/4 in
Length
49 in
Wattage
3000 W
Voltage
208 V
Width
8 in
Length
56 in
Wattage
3000 W
Voltage
240 V
Width
8 in
Length
50-11/16 in