TPI Master Control Unit, APS-3B

TPI Master Control Unit, APS-3B

Item #: WBB45559

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,478.00
Product Information
Customer Review
Product Q&A
TPI Master Control Unit APS-3C For Automatic Snow and Ice Control Systems
Main Control UnitSenses both temperature and mositure and the systems activates amd melts away any snow and ice accumulations until conditions subside. NEMA eR Enclosure is UL Listed and houses timers and switching electronics to operate the system. Capable to monitor up to 6 CIT-1 (B45563)<(/b> sensors (sold separately).

Product Specifications

    • BRANDTPI
    • WIDTH INCHES11-1/2 (29.21 cm)
    • DEPTH INCHES6-9/16 (16.67 cm)
    • HEIGHT INCHES9-1/4 (23.5 cm)
    • WEIGHT LBS8 (3.64 kg)
    • ASSEMBLYAssembled
    • DESCRIPTIONMaster Control Unit
    • FOR USE WITHSnow Sensors
    • TYPENEMA 3R Enclosure
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERAPS-3C
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
54.227.48.147:46