Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Infrared Heater Mitey Midget MM13A - 500W 120V 1 PH
See all 13 items in product family

TPI Infrared Heater Mitey Midget MM13A - 500W 120V 1 PH

Item #: WBB45622

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MITEY MIDGET INFRARED HEATERS
These infrared heaters discharge instant, high-density radiant heat that is ideal for indoor industrial and commercial comfort heating applications. Infrared heaters provide a linear, compact and concentrated source for spot heating. Heaters feature a 60 degree symmetric heat pattern and include heavy-duty aluminum extrusion with a bright aluminum insert for maximum reflectivity. Anodized aluminum housing is 0.62” thick. Mounting clearance requires 24" from any vertical surface and from face of heater to combustible surface, 36" from adjacent heater and 94" from the floor. Single Phase. Measures 3-3/4”W x 3-1/3”H. UL listed with quartz lamps (sold separately). 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES13 (33.02 cm)
    • WIDTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES3-3/8 (8.57 cm)
    • WEIGHT LBS3 (1.36 kg)
    • COLORAnodized Aluminum
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • BTU HIGH1707
    • VOLTAGE120
    • PHASE1
    • WATTS HIGH500
    • KILOWATTS0.5
    • APPROVALETL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMM13A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.