Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Commercial Surface Mounted Ceiling Heater F3473 - 3000W 208V 1 PH
See all 22 items in product family

TPI Commercial Surface Mounted Ceiling Heater F3473 - 3000W 208V 1 PH

Item #: WBB45305

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Ceiling heaters mount to an electrical junction box installed in the ceiling (not included). These surface mounted ceiling heaters have a 20 gauge steel grill with white powder coat finish. Ceiling heaters feature an enclosed steel fin sheath element. Propeller fan blade is powered by a 1300 RPM motor, offering 425 CFM. Radial diffuser. Includes automatic reset thermal limit, 24V control transformer and a 24 volt relay. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES16-3/4 (42.55 cm)
    • WIDTH INCHES16-3/4 (42.55 cm)
    • DEPTH INCHES10-7/8 (27.62 cm)
    • WEIGHT LBS32 (14.55 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • BTU HIGH10200
    • VOLTAGE208
    • PHASE1
    • WATTS HIGH3000
    • AMPS HIGH14.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.