Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Fan Forced Heavy-Duty Ceiling Mounted Heater QFF4007, 277/240W
See all 7 items in product family

Berko® Fan Forced Heavy-Duty Ceiling Mounted Heater QFF4007, 277/240W

Item #: WBB202165

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 602.00
Product Information
Customer Review
Product Q&A
Accessories
Fan Forced Heavy-Duty Ceiling Mounted Heater, 4000/2000, 3000/1500 Watts

This high-capacity, heavy-duty fan forced ceiling heaters are designed for use almost anywhere in commercial, industrial or institutional areas requiring electric fan forced heaters in 1500 to 4000 watt capacity range where wall space is not available. They perform exceptionally well in such applications as entryways, hallways, restrooms, stores, detention environments, and similar large areas. They will accommodate pneumatic/electric or low voltage controls commonly used with computerized energy management systems. A 1/4" mesh screen deters insertion of foreign objects. 277/240 Volts, Phase, 4000/2000, 3000/1500 Watts, 14.4/12.5 Amps.

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES19-1/8 (48.58 cm)
    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES1 (2.54 cm)
    • COLORNavajo White
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH13652
    • BTU LOW0239
    • VOLTAGE277 / 240
    • WATTS HIGH4000
    • TYPENo Thermostat
    • APPROVALcULus
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERQFF4007
    • AMPS LOW12.5
    • WATTS MEDIUM3000 / 2000
    • AMPS HIGH14.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.