TPI Commercial Recess Mount Ceiling Heater P3483A1 - 3000W 480V 1 PH
See all 22 items in product family

TPI Commercial Recess Mount Ceiling Heater P3483A1 - 3000W 480V 1 PH

Item #: WBB45283

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
COMMERCIAL RECESS MOUNT CEILING HEATERS
3000 Watt Heater – 480V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features automatic reset thermal limit, 24V control transformer and 24V relay. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES23-1/16 (58.58 cm)
    • WIDTH INCHES23-1/16 (58.58 cm)
    • DEPTH INCHES9-1/8 (23.18 cm)
    • WEIGHT LBS50 (22.73 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH10200
    • VOLTAGE480
    • PHASE1
    • WATTS HIGH3000
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERP3483A1
    • AMPS HIGH6.3