Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Forced Ceiling Ceiling Heater G3386DRP - 4000W 277V 1 PH
See all 24 items in product family

TPI Forced Ceiling Ceiling Heater G3386DRP - 4000W 277V 1 PH

Item #: WBB46063

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
TPI Forced Ceiling Ceiling Heater G3386DRP - 4000W 277V 1 PH
4000 Watt Heater – 277V
Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit requires 4-wire supply when an Optional Remote Wall Thermostat is used (not included). Vane axial fan blade with 700 RPM motor provides 175 CFM. Ceiling heaters include an easy-to-use disconnect switch. Ceiling heaters measure 14-3/16"W x 4”D x 19-15/16"H approx. Grill measures 15-3/8"W x 20-1/8"H. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES19-5/16 (49.05 cm)
    • WIDTH INCHES14-3/16 (36.04 cm)
    • DEPTH INCHES4 (10.16 cm)
    • WEIGHT LBS22 (10 kg)
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH13600
    • CFM HIGH175
    • RPM700
    • VOLTAGE277
    • PHASE1
    • WATTS HIGH4000
    • TYPENo Thermostat
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERG3386DRP
    • AMPS HIGH14.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this fit into the exiting tbar or do i need to get a tbar mounting kit?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.