Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Electric Baseboard Convection Heater E2906-036S - 600W 120V Ivory

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

TPI Electric Baseboard Convection Heater E2906-036S - 600W 120V Ivory

Item #: WB258159IY

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ELECTRIC BASEBOARD CONVECTION HEATERS
Made with 22 gauge steel front and 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Stainless steel heating element and aluminum fins. Includes a full-length wireway along the back. Over-temperature thermal limit extends through the entire heated length. Allows wall mounting using keyhole knockouts located every 4" on the back. Measures 2-1/2"D x 6"H. Ivory painted finish. Requires Installation. UL listed. Optional Thermostats have a 50-90°F temperature range and include cover plates.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES36 (91.44 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • COLORIvory
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel / Stainless Heating Element / Aluminum Fins
    • BTU HIGH2040
    • VOLTAGE120
    • WATTS HIGH600
    • KILOWATTS0.6
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERE2906036S
    • MODEL258159
    • AMPS HIGH5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.