Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2925120C - 2500/1875W 277/240V
See all 42 items in product family

TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2925120C - 2500/1875W 277/240V

Item #: WBB45600

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
HEAVY DUTY COMMERCIAL ELECTRIC BASEBOARD CONVECTION HEATERS
Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6” ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard heaters allow wall mounting using keyhole knockouts located every 4” on the back. Baseboard heaters measure 2-1/2”D x 6”H. Bronze powder coat finished housing. Requires Installation. UL listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES120 (304.8 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • WEIGHT LBS31 (14.09 kg)
    • COLORBronze Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Heating Element With Aluminum Fins
    • BTU HIGH8532
    • BTU LOW6375
    • VOLTAGE277 / 240
    • WATTS HIGH2500
    • WATTS LOW1875
    • KILOWATTS2.5 / 1.875
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERG2925120C
    • AMPS HIGH9
    • AMPS LOW7.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.