Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 84" Architectural Style Electric Baseboard Heater H3717084B - 1750/1313W 240/208V Brown
See all 86 items in product family

TPI 84" Architectural Style Electric Baseboard Heater H3717084B - 1750/1313W 240/208V Brown

Item #: WBB45979

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
ARCHITECTURAL STYLE ELECTRIC BASEBOARD HEATERS
Architectural electric baseboard heaters are made with heavy duty 12 gauge extruded aluminum housing. Junction boxes are located on each end of the baseboard heater. These electric heaters feature stainless steel heating element and aluminum fins. An automatic thermal linear limit is used along the entire heated length of the baseboard heater. A wire guard extends along the entire outlet area of the baseboard. Powder coat finish. Requires Installation. ETL listed. Brown finish. Unit has in-built wireway and cover. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES84 (213.36 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • WEIGHT LBS49 (22.27 kg)
    • COLORBrown
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Heating Element / Aluminum Housing
    • BTU HIGH5950
    • BTU LOW4464
    • VOLTAGE240 / 208
    • WATTS HIGH1750
    • WATTS LOW1313
    • KILOWATTS1.75 / 1.3
    • MANUFACTURER'S PART NUMBERH3717084B
    • AMPS HIGH7.3
    • AMPS LOW6.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.