Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5455455131 Ultra-Cell® HEPA 97% Filter 24"W x 24"H x 6"D
See all 232 items in product family

Purolator® 5455455131 Ultra-Cell® HEPA 97% Filter 24"W x 24"H x 6"D

Item #: WBB35476

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $303.95
Product Information
Customer Review
Product Q&A
Purolator® 5455455131 Ultra-Cell® HEPA 97% Filter 24"W x 24"H x 6"D

Purolator's Ultra-Cell is a high efficiency aluminum separator gasket style Hepa filter. Its high surface area design provides the maximum amount of effective filter media area. The Ultra-Cell Hepa filter is 99.97% on 0.3 micron size particles. The frame is 16 gauge galvanized steel. The filter pack is sealed to the frame using a urethane base sealant.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24 (60.96 cm)
    • NOMINAL HEIGHT INCHES24 (60.96 cm)
    • NOMINAL DEPTH INCHES6 (15.24 cm)
    • MANUFACTURER'S PART NUMBERUCGLV97-24024006-XBU-GND-00-00
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES5-7/8 (14.92 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CONSTRUCTION16-Gauge Galvanized Steel
    • CFM CAPACITY 300 FPM125 FPM 550
    • CFM CAPACITY 500 FPM250 FPM 1100
    • RESIST IN. W.G. 300 FPM1
    • RESIST IN. W.G. 500 FPM2
    • AVERAGE EFFICIENCY PERCENT99
    • MERV16
    • TYPEStandard
    • PACKAGE QUANTITY1
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • UNITS PER PACK1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.