Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5276402419 Serva-Pak® Fiberglass Bag Filter 24"W x 30"H x 24"D - Pkg Qty 4
See all 164 items in product family

Purolator® 5276402419 Serva-Pak® Fiberglass Bag Filter 24"W x 30"H x 24"D - Pkg Qty 4

Item #: WBB35344

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$81.95 each

Sold in packages of 4

Price: $327.80
Product Information
Customer Review
Product Q&A
Purolator® 5276402419 Serva-Pak® Fiberglass Bag Filter 24"W x 30"H x 24"D

The Serva-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. Available in a variety of filter efficiencies, sizes and capacities, the Serva-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. Purolator's unique process of fastening adjacent J-Channel frames incurs no media damage during assembly or shipment. Filter media consists of a high density ultra-fine glass microfiber formed into a .25" thick filter blanket and reinforced by an integral scrim backing. The filter shall have an average efficiency of 95% when tested in accordance with ASHRAE std. 52.1-1992.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24 (60.96 cm)
    • NOMINAL HEIGHT INCHES30 (76.2 cm)
    • NOMINAL DEPTH INCHES24 (60.96 cm)
    • MANUFACTURER'S PART NUMBERSP9506-4430
    • WIDTH INCHES23-3/8 (59.37 cm)
    • DEPTH INCHES23-3/8 (59.37 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHYellow
    • CFM CAPACITY 500 FPM2000
    • CFM CAPACITY HIGH2000
    • CFM CAPACITY MEDIUM1500
    • CFM CAPACITY LOWN/A
    • RESIST IN. W.G. HIGH0.47
    • RESIST IN. W.G. MEDIUM0.33
    • RESIST IN. W.G. LOWN/A
    • RESIST IN. W.G. 500 FPM0.47
    • MEDIA AREA SQ. FT.65 (6.04 sq. m)
    • AVERAGE ARRESTANCE PERCENT99
    • AVERAGE EFFICIENCY PERCENT90-95
    • MERV14
    • NUMBER OF POCKETS6
    • STYLE95 Percent Series
    • PACKAGE QUANTITY4
    • NOMINAL DEPTH INCHES RANGE19-24"
    • UNITS PER PACK4
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL HEIGHT INCHES RANGE25-36"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.